Shop All Motor Mounting Brackets
Dayton
Motor Mtg Bracket, Butt Type, Galv Steel
Mfr # 2MEV6
Zoro # G0339735
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 48
- Bracket Type Butt Mount
- Includes 4 Sheet Metal Screws, 8 Hex Nuts
- Application Mounts Motor in Condenser Unit
- Construction Galvanized Stamped Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MEV6
- Zoro # G0339735
- UPC # 190735225196
- Country of Origin China
- Category Motor Mounting Brackets
Dimensions
For Motor Diameter | 5 5/8 in |
Details
Item | Rheem Bracket Kit |
For NEMA Frame | NEMA 48 |
Bracket Type | Butt Mount |
Includes | 4 Sheet Metal Screws, 8 Hex Nuts |
Application | Mounts Motor in Condenser Unit |
Construction | Galvanized Stamped Steel |
For Use With | 5 5/8 in Diameter Motors |
Mounting | Screws |
Description
Rheem Bracket Kit, For NEMA Frame NEMA 48, For Motor Diameter 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Service Kit, 8000 Latch Parts (S602301)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (ECOF060806)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-BS-115/1-ACGK)
- MILTON Filter, Metal Bowl, 1/4" NPT (1018-8)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV4)
- DAYTON Motor Mtg Plate, 3 5/16 In Dia, Steel (4UFA2)
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV2)
- DAYTON Motor Mtg Bracket, Torsion-Flex, GalvSteel (2MEV7)
- EM&S Motor Mounting A-Bracket, 4.086" Motor Centerline, Galvanized (C5954-4TG)
- Dayton Motor Mounts