Shop All Motor Mounting Brackets
Dayton
Motor Mtg Bracket, 3-Ring, Anodized Steel
Mfr # 2MEV4
Zoro # G2073276
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 48
- Fits Blower Wheel Dia. (In.) 10
- Dia. 10 in
- For Use With 5-1/2 in and 5-5/8 in Diameter Motors
- Bracket Type Welded 3-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEV4
- Zoro # G2073276
- UPC # 190735225172
- Country of Origin China
- Category Motor Mounting Brackets
Dimensions
Fits Blower Wheel Dia. (In.) | 10 |
Dia. | 10 in |
For Motor Diameter | 5 5/8 in |
Details
Item | 5 5/8 in Motor Mounting Bracket |
For NEMA Frame | NEMA 48 |
For Use With | 5-1/2 in and 5-5/8 in Diameter Motors |
Bracket Type | Welded 3-Ring |
Application | Mounts Motor to Blower Housing |
Construction | Anodized Steel Rod |
Includes | 3 Sets of Rubber Grommets, 3 Sheet Metal Screws, 3 Galvanized Steel Sleeves, 1 Bolt, 1 Nut |
Mounting | Screws |
Description
5 5/8 in Motor Mounting Bracket, For NEMA Frame NEMA 48, For Motor Diameter 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In., Hz: 50/60 (13X532)
- TOMPKINS Hydraulic Fitting-International08FP-16X1.5MM (7455-08-16)
- AMERIC Guard Wire, 12 in., Black (GUARD-VAF3000)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- DAYTON Motor Mtg Plate, 3 5/16 In Dia, Steel (4UFA2)
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- DAYTON Lug Mounting Kit (3M133)
- DAYTON Motor Mtg Bracket, Butt Type, Galv Steel (2MEV6)
- DAYTON Motor Mounting Bracket, For NEMA 42/NEMA 48 NEMA Frame, For 5 in to 5 5/8 in Motor Dia (2MEY7)
- YORK Motor Mounting Bracket, 3 Leg (S1-026-34581-000)
- Dayton Motor Mounts