Shop All Motor Mounting Brackets
Dayton
Motor Mtg Bracket, 3-Ring, Anodized Steel
Mfr # 2MEV2
Zoro # G1298507
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 42
- Dia. 9 in
- Construction Anodized Steel Rod
- Fits Blower Wheel Dia. (In.) 5
- Includes 3 Sets of Rubber Grommets, 3 Sheet Metal Screws, 3 Galvanized Steel Sleeves, 1 Bolt, 1 Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MEV2
- Zoro # G1298507
- UPC # 190735225158
- Country of Origin China
- Category Motor Mounting Brackets
Dimensions
Dia. | 9 in |
Fits Blower Wheel Dia. (In.) | 5 |
For Motor Diameter | 5 in |
Details
Item | 5 in Motor Mounting Bracket |
For NEMA Frame | NEMA 42 |
Construction | Anodized Steel Rod |
Includes | 3 Sets of Rubber Grommets, 3 Sheet Metal Screws, 3 Galvanized Steel Sleeves, 1 Bolt, 1 Nut |
For Use With | 4 7/8 thru 5 1/16 in Diameter Motors |
Bracket Type | Welded 3-Ring |
Application | Mounts Motor to Blower Housing |
Mounting | Screws |
Description
5 in Motor Mounting Bracket, For NEMA Frame NEMA 42, For Motor Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-237-S Two-Piece Clamping Collar (2C-237-S)
- DYNABRADE Slide Board (57433)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC7)
- LEESON Permanent Magnetic Dc Gear Motor (M1135042.00)
- DAYTON Band/Lug Mtg Kit, 48 Frame, To 5-5/8 Dia (3LC31)
- DAYTON Lug Mounting Kit (3M133)
- DAYTON Standoff Mtr/Blower Mtg Bracket, Aluminum (4UFA1)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- DAYTON Triangular Mtg Bracket, 4.38 In BC, Steel (4UFA3)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- DAYTON Motor Mtg Plate, 5 5/8 Dia, Steel, 4 Studs (4UEZ8)
- Dayton Motor Mounts