Shop All Motor Mounting Brackets
Dayton
Motor Mounting Kit, Dia. 5-1/2 In.
Mfr # 30D490
Zoro # G4973963
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 42, NEMA 48
- Bracket Type Mounting
- Application For Use When Additional Motor Length is Required to Fit an Existing Application
- Dia. 5 1/2 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30D490
- Zoro # G4973963
- UPC # 190735243077
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Dia. | 5 1/2 in |
For Motor Diameter | 4.4 in to 5.6 in |
Details
Item | Length Adapter Kit |
For NEMA Frame | NEMA 42, NEMA 48 |
Bracket Type | Mounting |
Application | For Use When Additional Motor Length is Required to Fit an Existing Application |
Construction | Steel |
For Use With | 4.4 & 5.6 in dia Motors |
Mounting | Studs and Washers |
Description
Length Adapter Kit, For NEMA Frame NEMA 42, NEMA 48, For Motor Diameter 4.4 in to 5.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket John Deere 30 INCH HYDRAULIC Tiller Replacement Belt, A78 (A78)
- COILHOSE PNEUMATICS Flexeel Hose, 1/4in x 100ft, Without Fittings, Transparent Yellow (PFE4100TY)
- CHICAGO PNEUMATIC Rotor (C136919)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (031SA4004060T61)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV2)
- DAYTON Band/Lug Mtg Kit, 48 Frame, To 5-5/8 Dia (3LC31)
- DAYTON Lug Mounting Kit (3M133)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV4)
- SUPCO Flexible Mounting Bracket (MB554)
- Dayton Motor Mounts