Shop All Motor Mounting Bases
Dayton
Motor Mounting Base, For NEMA Frame: 145
Mfr # 3M278
Zoro # G3368346
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 145
- Length (In.) 10 1/2 in
- Width (In.) 8 1/2 in
- Height (In.) 1 1/8 in
- Application For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3M278
- Zoro # G3368346
- UPC # 190735291610
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 10 1/2 in |
Width (In.) | 8 1/2 in |
Height (In.) | 1 1/8 in |
Bolt Size (In.) | 5/16 in |
Overall Width | 8 1/2 in |
Overall Height | 1 1/8 in |
Overall Length | 10 1/2 in |
Compatible NEMA Frame Size | 145 |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 145 |
Application | For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses |
Includes | (1) Adjusting Bolt, (4) Motor Mounting Bolts |
Color | Black |
Material | Steel |
Number of Pieces | 5 |
Adjustment Type | Linear |
Number of Adjusting Bolts | 1 |
Base Type | Adjustable Steel Motor Base |
Number of Mounting Bolt Holes | 4 |
Motor Fasteners Included | Yes |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 145, Number of Adjusting Bolts 1, Overall Length 10 1/2 in, Overall Width 8 1/2 in, Overall Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 80" Outside Length, 1/2" Top Width, 1 Ribs (A78/4L800)
- BESTORQ Aftermarket TRIPLE C B51 Replacement Belt, B51 (B51)
- FESTO Multiple Distributor QSLV4-1/4-8 (QSLV4-1/4-8)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YEA1)
- DAYTON Motor Mounting Base (2M519)
- DAYTON Motor Mounting Base (2M513)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- DAYTON Adjustable Slide Rails, NEMA 250/280, PR (6YTP8)
- DAYTON Automatic Motor Base, NEMA Frame 182/184 (6YTR5)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- DAYTON Motor Mounting Base (2M515)
- Dayton Motor Mounting Bases