Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 3M279
Zoro # G1562303
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 182
- Length (In.) 12 3/4 in
- Width (In.) 9 1/2 in
- Height (In.) 1 1/2 in
- Application For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3M279
- Zoro # G1562303
- UPC # 190735291627
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 12 3/4 in |
Width (In.) | 9 1/2 in |
Height (In.) | 1 1/2 in |
Bolt Size (In.) | 3/8 in |
Overall Width | 9 1/2 in |
Compatible NEMA Frame Size | 182 |
Overall Length | 12 3/4 in |
Overall Height | 1 1/2 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 182 |
Application | For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses |
Material | Steel |
Includes | (1) Adjusting Bolt, (4) Motor Mounting Bolts |
Color | Black |
Number of Adjusting Bolts | 1 |
Adjustment Type | Linear |
Motor Fasteners Included | Yes |
Number of Pieces | 5 |
Number of Mounting Bolt Holes | 4 |
Base Type | Adjustable Steel Motor Base |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 182, Number of Adjusting Bolts 1, Overall Length 12 3/4 in, Overall Width 9 1/2 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 6mm, M5x0.8 (ASV220F-M5-06)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- CARLISLE AP24 Super Blue Ribbon V-Belt (AP24)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- DAYTON Motor Mounting Base (3M276)
- DAYTON Mounting Base, 4.4 In frame, 3-15/16 In. (22F191)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- DAYTON Mounting Base, NEMA Frame 42, 5-3/4 In. (22F201)
- DAYTON Motor Mounting Base (2M524)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- DAYTON Motor Mounting Base (3M280)
- Dayton Motor Mounting Bases