Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 3M276
Zoro # G3442485
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 56
- Length (In.) 10 5/8 in
- Width (In.) 6 1/2 in
- Height (In.) 1 1/8 in
- Includes (1) Adjusting Bolt, (4) Motor Mounting Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3M276
- Zoro # G3442485
- UPC # 190735291597
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 10 5/8 in |
Width (In.) | 6 1/2 in |
Height (In.) | 1 1/8 in |
Bolt Size (In.) | 5/16 in |
Overall Height | 1 1/8 in |
Compatible NEMA Frame Size | 56 |
Overall Length | 10 5/8 in |
Overall Width | 6 1/2 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 56 |
Includes | (1) Adjusting Bolt, (4) Motor Mounting Bolts |
Color | Black |
Material | Steel |
Application | For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses |
Motor Fasteners Included | Yes |
Base Type | Adjustable Steel Motor Base |
Number of Pieces | 5 |
Adjustment Type | Linear |
Number of Mounting Bolt Holes | 4 |
Number of Adjusting Bolts | 2 |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 56, Number of Adjusting Bolts 2, Overall Length 10 5/8 in, Overall Width 6 1/2 in, Overall Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 1/2-14, Strt (FF2031T0808S)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- GATES Truflex V-Belts, 3L350 (3L350)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- DAYTON Motor Mounting Base (2M523)
- DAYTON Automatic Motor Base, NEMA Frame 182/184 (6YTR5)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- DAYTON Mounting Base, NEMA Frame 42, 4-7/8 In. (22F196)
- DAYTON Motor Mounting Base (2M522)
- BROWNING Spring Loaded Self Adjusting Motor Base - Nema 284-286 Motor Frame (BSAMBN623)
- Dayton Motor Mounting Bases