Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 2M525
Zoro # G3047667
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$762.99
Free 30-Day Returns
Key Features
- For NEMA Frame 449
- Length (In.) 31 1/4 in
- Width (In.) 35 1/8 in
- Height (In.) 3 in
- Bolt Size (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2M525
- Zoro # G3047667
- UPC # 190735223222
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 31 1/4 in |
Width (In.) | 35 1/8 in |
Height (In.) | 3 in |
Bolt Size (In.) | 3/4 in |
Overall Width | 35 1/8 in |
Compatible NEMA Frame Size | 449 |
Overall Height | 3 in |
Overall Length | 31 1/4 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 449 |
Color | Black |
Includes | (2) Adjusting Bolts, (4) Motor Mounting Bolts, Standard Gussets |
Material | Steel |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Base Type | Adjustable Steel Motor Base |
Number of Pieces | 6 |
Motor Fasteners Included | Yes |
Number of Mounting Bolt Holes | 4 |
Number of Adjusting Bolts | 2 |
Adjustment Type | Linear |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 449, Number of Adjusting Bolts 2, Overall Length 31 1/4 in, Overall Width 35 1/8 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 36" (AX36)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- IKO Linear Bushing, Metric, #LM254059 (LM254059)
- INGERSOLL-RAND Screw, 2141-638 (2141-638)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F212)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/4 In. (22F211)
- DAYTON Motor Mounting Base, For NEMA Frame: 145 (3M278)
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- DAYTON Motor Mounting Base (3M276)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- Dayton Motor Mounting Bases