Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 2M524
Zoro # G0439153
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 447
- Length (In.) 31 1/4 in
- Width (In.) 30 1/8 in
- Height (In.) 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2M524
- Zoro # G0439153
- UPC # 190735223215
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 31 1/4 in |
Width (In.) | 30 1/8 in |
Height (In.) | 3 in |
Bolt Size (In.) | 3/4 in |
Overall Height | 3 in |
Overall Length | 31 1/4 in |
Compatible NEMA Frame Size | 447 |
Overall Width | 30 1/8 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 447 |
Color | Black |
Includes | (2) Adjusting Bolts, (4) Motor Mounting Bolts, Standard Gussets |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Material | Steel |
Number of Adjusting Bolts | 2 |
Adjustment Type | Linear |
Motor Fasteners Included | Yes |
Number of Mounting Bolt Holes | 4 |
Number of Pieces | 6 |
Base Type | Adjustable Steel Motor Base |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 447, Number of Adjusting Bolts 2, Overall Length 31 1/4 in, Overall Width 30 1/8 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/8" (7S118)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLPL-625)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 30 tons, 6" Stroke (HU3006T)
- DAYTON Adjustable Slide Rails, NEMA 320/360 (6YTP9)
- DAYTON Motor Mounting Base, For NEMA Frame: 145 (3M278)
- DAYTON Motor Mounting Base (2M515)
- DAYTON Motor Mounting Base (3M276)
- DAYTON Motor Mounting Base (3M281)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- BROWNING Spring Loaded Self Adjusting Motor Base - Nema 284-286 Motor Frame (BSAMBN623)
- Dayton Motor Mounting Bases