Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 2M520
Zoro # G2859762
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 404
- Length (In.) 28 3/4 in
- Width (In.) 22 3/8 in
- Height (In.) 3 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2M520
- Zoro # G2859762
- UPC # 190735223178
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 28 3/4 in |
Width (In.) | 22 3/8 in |
Height (In.) | 3 in |
Bolt Size (In.) | 3/4 in |
Overall Height | 3 in |
Compatible NEMA Frame Size | 404 |
Overall Width | 22 3/8 in |
Overall Length | 28 3/4 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 404 |
Material | Steel |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Includes | (2) Adjusting Bolts, (4) Motor Mounting Bolts, Standard Gussets |
Color | Black |
Number of Mounting Bolt Holes | 4 |
Number of Pieces | 6 |
Number of Adjusting Bolts | 2 |
Base Type | Adjustable Steel Motor Base |
Motor Fasteners Included | Yes |
Adjustment Type | Linear |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 404, Number of Adjusting Bolts 2, Overall Length 28 3/4 in, Overall Width 22 3/8 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-10-H-T4-PQ2-VQ3-RQ3 (VN-10-H-T4-PQ2-VQ3-RQ3)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 88.5 in L Outside, 17/32 in THK (5VX880)
- WEATHERHEAD Spacer Ring, 1555788 (ET425SR-015A)
- ALPHA TECHNOLOGIES Aignep USA 3/2 Normally Closed Sing Air-Actuated Valve Pilot Spring Return1/4" NPTF Ports (01VP03NC03N)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- DAYTON Mounting Base, 4.4 In frame, 3-15/16 In. (22F191)
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F197)
- DAYTON Motor Mounting Base (2M523)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F199)
- Dayton Motor Mounts