Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 2M518
Zoro # G0344784
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 364
- Length (In.) 25 1/2 in
- Width (In.) 20 1/2 in
- Height (In.) 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2M518
- Zoro # G0344784
- UPC # 190735223154
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 25 1/2 in |
Width (In.) | 20 1/2 in |
Height (In.) | 2 1/2 in |
Bolt Size (In.) | 5/8 in |
Overall Width | 20 1/2 in |
Overall Length | 25 1/2 in |
Compatible NEMA Frame Size | 364 |
Overall Height | 2 1/2 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 364 |
Color | Black |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Includes | (2) Adjusting Bolts, (4) Motor Mounting Bolts |
Material | Steel |
Number of Pieces | 6 |
Adjustment Type | Linear |
Motor Fasteners Included | Yes |
Number of Mounting Bolt Holes | 4 |
Number of Adjusting Bolts | 2 |
Base Type | Adjustable Steel Motor Base |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 364, Number of Adjusting Bolts 2, Overall Length 25 1/2 in, Overall Width 20 1/2 in, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Button Head, 1/4"-18 NPTF (A1186)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Barb Hose Fitting, PK 6 (FGF312-D6)
- GLOBAL GSC-181-Z Set Screw Collar (GSC-181-Z)
- MRC Single Row Ball Bearings (8507)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- DAYTON Adjustable Slide Rails, NEMA 180/210, PR (6YTP7)
- DAYTON Motor Mounting Base (2M522)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- DAYTON Motor Mounting Base (2M524)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- WESTAR Engine Mount - Front, EM-2249 (EM-2249)
- Dayton Motor Mounts