Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 2M515
Zoro # G3401623
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 286
- Length (In.) 19 3/4 in
- Width (In.) 18 3/8 in
- Height (In.) 2 in
- Application To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2M515
- Zoro # G3401623
- UPC # 190735223123
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 19 3/4 in |
Width (In.) | 18 3/8 in |
Height (In.) | 2 in |
Bolt Size (In.) | 1/2 in |
Compatible NEMA Frame Size | 286 |
Overall Length | 19 3/4 in |
Overall Width | 18 3/8 in |
Overall Height | 2 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 286 |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Material | Steel |
Color | Black |
Includes | (2) Adjusting Bolts, (4) Motor Mounting Bolts |
Motor Fasteners Included | Yes |
Number of Adjusting Bolts | 2 |
Number of Mounting Bolt Holes | 4 |
Adjustment Type | Linear |
Number of Pieces | 6 |
Base Type | Adjustable Steel Motor Base |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 286, Number of Adjusting Bolts 2, Overall Length 19 3/4 in, Overall Width 18 3/8 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Manifold Block (51-0026)
- CLIMAX METAL PRODUCTS M2C-60 Metric Two-Piece Clamping Collar (M2C-60)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-75-41)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A007)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- DAYTON Motor Mounting Base (2M524)
- DAYTON Mounting Base, NEMA Frame 42, 4-7/8 In. (22F196)
- DAYTON Adjustable Slide Rails, NEMA 250/280, PR (6YTP8)
- DAYTON Motor Mounting Base (3M282)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- WESTAR Engine Mount - Front, EM-3158 (EM-3158)
- Dayton Motor Mounting Bases