Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 2M513
Zoro # G1550315
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 256
- Length (In.) 17 3/4 in
- Width (In.) 16 7/8 in
- Height (In.) 2 in
- Includes (2) Adjusting Bolts, (4) Motor Mounting Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2M513
- Zoro # G1550315
- UPC # 190735223109
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 17 3/4 in |
Width (In.) | 16 7/8 in |
Height (In.) | 2 in |
Bolt Size (In.) | 1/2 in |
Overall Length | 17 3/4 in |
Overall Height | 2 in |
Compatible NEMA Frame Size | 256 |
Overall Width | 16 7/8 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 256 |
Includes | (2) Adjusting Bolts, (4) Motor Mounting Bolts |
Color | Black |
Material | Steel |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Base Type | Adjustable Steel Motor Base |
Number of Pieces | 6 |
Number of Mounting Bolt Holes | 4 |
Motor Fasteners Included | Yes |
Number of Adjusting Bolts | 2 |
Adjustment Type | Linear |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 256, Number of Adjusting Bolts 2, Overall Length 17 3/4 in, Overall Width 16 7/8 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2740606C)
- WESTWARD Fitting, 45 Deg., 1/4"-28 Thread Size, PK10 (52NZ49)
- CAMPBELL HAUSFELD BLUE (J) 60 Gal Vert Port; 3.7 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC602100)
- DAYTON Motor Mounting Base (3M279)
- DAYTON Motor Mounting Base (2M519)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- DAYTON Motor Mounting Base (2M512)
- DAYTON Mounting Base, 4.4 In frame, 4-3/8 In. (22F194)
- DAYTON AdjustablePivotMotorBase, NEMA 56/143/145 (6YTR0)
- Dayton Motor Mounting Bases