Shop All Floor Scrubber Parts
Dayton
Motor Kit, 120V
Mfr # 32-K120K
Zoro # G5989742
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- For Use With Mfr. Model Number K-970GGS, K-970GGS2, K-972GGS, K-972GGS2, K-973GGS, K-973GGS2, K-974GGS, K-974GGS2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32-K120K
- Zoro # G5989742
- UPC # 190735182321
- Country of Origin Multiple
- Category Floor Scrubber Parts
Details
Item | Motor Kit, 120V |
Fits Brand | DAYTON |
For Use With Mfr. Model Number | K-970GGS, K-970GGS2, K-972GGS, K-972GGS2, K-973GGS, K-973GGS2, K-974GGS, K-974GGS2 |
Description
Motor Kit, 120V, For Use With Grainger Item Number 6PGK6, 6PGK7, 6PGK8, 6PGK9, For Use With Mfr. Model Number K-974GGS, K-970GGS, K-972GGS, K-973GGS, K-974GGS2, K-970GGS2, K-972GGS2, K-973GGS2, Fits Brand DAYTON
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1,000 mL Liquid Hand Soap Jug, 6 PK (333811)
- HONEY-CAN-DO Fabric Shower Tote Blue (SFT-01103)
- SCHAEFER BRUSH Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Silver, Wire, 8 in L Overall (01024GS)
- BONA MOP PD WET MCRFBR 4X15"" (AX0003496)
- DAYTON Drain Hose Assembly (31UK43)
- DAYTON Clear Dome Filter (31UK84)
- DAYTON Solenoid, 24VDC (31UK88)
- DAYTON Plug Expansion (31UK42)
- DAYTON Key Fang Auto Scrubbers (31UK66)
- DAYTON Wheel (31UK72)
- GUARDAIR Retaining Spring, Steel, PK3 (N6603)
- Dayton Floor Scrubber Parts