Shop All Air Cleaner Parts
Dayton
Motor
Mfr # HV1633300G
Zoro # G9703321
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1RWB3
- Product Type Motor
- Overall Dia. 15 11/16 in
- Overall Depth 9 1/2 in
- Overall Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # HV1633300G
- Zoro # G9703321
- UPC # 190735206058
- Country of Origin China
- Category Air Cleaner Parts
Dimensions
Overall Dia. | 15 11/16 in |
Overall Depth | 9 1/2 in |
Overall Width | 6 7/8 in |
Overall Length | 12 1/2 in |
Details
Item | MOTOR |
For Use With Mfr. Model Number | 1RWB3 |
Product Type | Motor |
Shop By | Closeouts |
Description
Motor, Product Type Motor, Compatible with Grainger Part Number 1RWB3, Overall Dia. 15 11/16 in, Overall Length 12 1/2 in, Overall Depth 9 1/2 in, Overall Width 6 7/8 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 1RWB3, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M&G DURAVENT 4gvwt Thimble Wall Gas Vent Pipe Rnd 4 In 368253 M & G Dura Vent (4GVWT)
- VES ENIRONMENTAL SOULTIONS Speed Control, 277V AC, SPST, 10 A (KBWC-310K)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 13 (102-714-009)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH15A-HE-3.5)
- DAYTON Motor Assembly (HV2114400G)
- DAYTON Filter Bag, 1.5 cu. ft. (HV1633400G)
- DAYTON Air Suction Hood (HV70012G)
- DAYTON Filter Bag Upper, 4.0 cu. ft. (HV2113900G)
- DAYTON Impeller (HV2128300G)
- DAYTON Motor Assembly (HV2122900G)
- HONEYWELL Ps1202C00 Power Supply For F52F (PS1202C00)
- Dayton Air Cleaner Parts