Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 80/10 MFD, 370V, Round
Mfr # 6FLR7
Zoro # G1598904
original price:
$45.79
14% off
new price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 80/10
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 5 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLR7
- Zoro # G1598904
- UPC # 190735363003
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 13/16 in |
Overall Width | 2 1/2 in |
Case Height | 5 15/16 in |
Diameter | 2 1/2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 80/10, Overall Height 5 13/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-031-S Set Screw Coupling (RC-031-S)
- CONTINENTAL 3/8" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031493)
- INGERSOLL-RAND TUNE UP KIT IMPACT WRENCH 3/8" MOTOR (IR212-TK2)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" MNPT, PK20 (760VC-20)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 440V, Round (2MEK2)
- DAYTON Run Capacitor, 7.5 MFD, 370V, Round (2MEC2)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Round (2MEF6)
- DAYTON Run Capacitor, 5 MFD, 370V, Round (2MEC1)
- DAYTON Run Capacitor, 20 MFD, 370V, Oval (2MDW2)
- GLOBAL Motor Run Capacitor, 2.5-15 MFD, 370/440V (Turbo 200 Mini)
- Dayton Motor Run Capacitors