Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 70/7.5 MFD, 440V, Round
Mfr # 6FLT7
Zoro # G2375807
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 5/8 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLT7
- Zoro # G2375807
- UPC # 190735363102
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 2 3/8 in |
Case Height | 5 1/8 in |
Diameter | 2 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 70/7.5, Overall Height 5 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Filter-Regulator And Lubricator Standard 2 Pc (FRCLM159334-S/WG)
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- DODGE Couplings/Flex Clutch, PX60 PARA-FLEX ELEMENT (PX60 PARA-FLEX ELEMENT)
- NTN NTN 11520, Tapered Roller Bearing Cup Single Cup 16875 In Od X 0375 In W Case Carburized Steel (11520)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 370V, Round (6FLR6)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 370V, Round (6FLR5)
- DAYTON Motor Dual Run Cap, 15/5 MFD, 440V, Oval (6FLN9)
- DAYTON Run Capacitor, 15 MFD, 370V, Round (2MEC5)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F168)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Oval (POCF60A)
- Dayton Motor Capacitors