Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 70/5 MFD, 370V, Round
Mfr # 6FLR5
Zoro # G2812871
original price:
$31.89
10% off
new price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 5/8 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLR5
- Zoro # G2812871
- UPC # 190735362983
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 2 3/8 in |
Case Height | 5 1/8 in |
Diameter | 2 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 70/5, Overall Height 5 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 153in OC (BX150)
- MILWAUKEE TOOL Bucket Hanger for M18 FORCE LOGIC 10,000psi Hydraulic Pump (49-12-2776)
- CARTER BEARINGS 1.00", Needle Cam Follower, Stainless Steel, Sealed, Hex (SC-32-SB)
- ENERPAC SS121K, REPAIR KIT (SS121K)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (6FLT7)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 370V, Round (6FLR6)
- DAYTON Run Capacitor, 35 MFD, 440V, Round (2MEH4)
- DAYTON Run Capacitor, 20 MFD, 440V, Oval (2MDZ2)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 10 mfd, 3 5/8 in Overall H (2MDV7)
- DAYTON Motor Run Capacitor, 80 MFD, 440V, Round (2MEJ1)
- Dayton Motor Run Capacitors