Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 60/7.5 MFD, 370V, Round
Mfr # 2MEG1
Zoro # G1002172
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 1/2 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEG1
- Zoro # G1002172
- UPC # 190735224359
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 1/2 in |
Case Height | 4 3/4 in |
Diameter | 2 1/2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 60/7.5, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110-FS)
- VELVAC Saddle Muffler Clamp, 1 3/4" (022048)
- SKF SKF 22315 EK W33, Spherical Roller Bearings (22315 EK W33)
- CONTINENTAL Variflex 300 3/8"x500ft Reel (20025502)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 370V, Round (2MEF9)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Round (2MEF6)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Round (2MEJ9)
- DAYTON Motor Dual Run Cap, 15/5 MFD, 440V, Oval (6FLN9)
- DAYTON Run Capacitor, 40 MFD, 370V, Oval (2MDW6)
- DAYTON Motor Run Capacitor: Oval, 370V AC, 15 mfd, 3 9/16 in Overall H (2MDV9)
- TITAN PRO Motor Dual Run Cap, 35/4MFD, 370-440V, Oval (TOCFD354)
- Dayton Motor Capacitors