Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 60/7.5 MFD, 370V, Oval
Mfr # 4UHA4
Zoro # G0761914
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 6 3/8 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UHA4
- Zoro # G0761914
- UPC # 190735335147
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 6 3/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 60/7.5, Overall Height 6 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (2N933)
- DIXON Worm Gear Clamp, HSS, 7-8/64", 10" (HSS152)
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-75-11)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2834)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 370V, Oval (4UHA3)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 370V, Oval (4UHA1)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F178)
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (4UHA5)
- DAYTON Run Capacitor, 45 MFD, 370V, Round (2MEE3)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (2MEJ4)
- DAYTON Motor Dual Run Cap, 40/3 MFD, 440V, Round (6FLT3)
- Dayton Motor Capacitors