Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 60/5 MFD, 370V, Round
Mfr # 2MEF9
Zoro # G3390807
original price:
$31.39
9% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 1/2 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEF9
- Zoro # G3390807
- UPC # 190735224342
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 1/2 in |
Diameter | 2 1/2 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 60/5, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Directional Valve, 4Wys, 2Spools (2P40A1A1)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- CHICAGO PNEUMATIC Throttle Valve (KF129106)
- DIXON Norgren by 1 Series Non-Relieving Water Pressure Regulator with GC230 Gauge, 1/2 in PTF, 10 GPM Flow (R43-406RG)
- DAYTON Motor Dual Run Cap, 60/7.5 MFD, 370V, Round (2MEG1)
- DAYTON Run Capacitor, 3 MFD, 440V, Oval (4UHA6)
- DAYTON Motor Dual Run Cap, 40/3 MFD, 440V, Round (6FLT3)
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F175)
- DAYTON Motor Run Capacitor, 80 MFD, 440V, Round (2MEJ1)
- DAYTON Motor Run Capacitor, 30 MFD, 370V, Round (2MEC9)
- TITAN PRO Motor Dual Run Cap, 30/7.5 MFD, 370-440V (TRCFD3075)
- Dayton Motor Run Capacitors