Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 60/3 MFD, 440V, Round
Mfr # 6FLT5
Zoro # G1363022
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 60/3
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLT5
- Zoro # G1363022
- UPC # 190735363089
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 1/2 in |
Case Height | 4 3/4 in |
Diameter | 2 1/2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 60/3, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M925 (7M925)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3325X2)
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFK8)
- DAYTON Rainshield, For Motors w/ 1/2 Dia Shafts (4UEZ6)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 370V, Round (2MEE8)
- DAYTON Motor Run Capacitor, 6 MFD, 370V, Round (6FLP3)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F171)
- DAYTON Run Capacitor, 30 MFD, 440V, Round (2MEH3)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Round (2MEE7)
- DAYTON Motor Dual Run Cap, 40/3 MFD, 440V, Round (6FLT3)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0335)
- Dayton Motor Run Capacitors