Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 55/5 MFD, 440V, Round
Mfr # 2MEK4
Zoro # G0806915
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEK4
- Zoro # G0806915
- UPC # 190735224656
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 3/8 in |
Diameter | 2 3/8 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 55/5, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521811000)
- CAMOZZI #6800 04-06, Reducer, 1/4" OD (6800 04-06)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B551BB553C)
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 440V, Round (2MEK5)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Round (2MEJ9)
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (2MEJ8)
- DAYTON Motor Run Capacitor, 80 MFD, 440V, Round (2MEJ1)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- DAYTON Run Capacitor, 30 MFD, 440V, Round (2MEH3)
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (2MEL1)
- Dayton Motor Run Capacitors