Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 55/5 MFD, 440V, Oval
Mfr # 2MEA8
Zoro # G1554366
original price:
$33.68
19% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440V AC
- Capacitor Shape Oval
- Overall Height 6 7/16 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEA8
- Zoro # G1554366
- UPC # 190735224069
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 6 7/16 in |
Overall Width | 2 3/4 in |
Case Height | 4 3/4 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 440V AC, Microfarad Rating 55/5, Overall Height 6 7/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" Tube 316 SS Straight Union (KQG2H06-00)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-N3M)
- WILKERSON Oil Removal Filter, Compact Size, Drain Type: Manual (M18-02-CK00B)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58414)
- DAYTON Motor Run Capacitor: Oval, 370V AC, 15 mfd, 3 9/16 in Overall H (2MDV9)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F178)
- DAYTON Motor Dual Run Cap, 35/3 MFD, 440V, Oval (6FLP0)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F180)
- DAYTON Run Capacitor, 5 MFD, 370V, Round (2MEC1)
- DAYTON Motor Run Capacitor, 80 MFD, 440V, Round (2MEJ1)
- TITAN PRO Motor Dual Run Cap, 60/5MFD, 370-440V, Oval (TOCFD605)
- Dayton Motor Capacitors