Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 55/5 MFD, 370V, Round
Mfr # 2MEF8
Zoro # G2877533
original price:
$27.08
19% off
new price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEF8
- Zoro # G2877533
- UPC # 190735224335
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 3/8 in |
Diameter | 2 3/8 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 55/5, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6203-2RS KBC)
- TRIM Cutting Oil, 1 gal. Size, Jug Style (OE310NS/1)
- INTERSTATE PNEUMATICS Diaphragm & Valve Kit for Air Regulator W1140T, W1160T & W1180T (WP1140RK)
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Round (2MEJ9)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Round (2MEK4)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 440V, Round (2MEK6)
- DAYTON Run Capacitor, 3 MFD, 370V, Oval (2MDV2)
- DAYTON Motor Run Capacitor, 6 MFD, 370V, Round (6FLP3)
- DAYTON Motor Dual Run Cap, 40/3 MFD, 370V, Round (6FLP9)
- TITAN HD Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (PRCFD8075A)
- Dayton Motor Run Capacitors