Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 55/5 MFD, 370V, Oval
Mfr # 4UHA1
Zoro # G2975165
original price:
$25.64
20% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 6 3/8 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UHA1
- Zoro # G2975165
- UPC # 190735335116
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 6 3/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 55/5, Overall Height 6 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD105A)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1 In. (FCR-1)
- GAST Fil/Muff 3/8 Npt Bronze Sp Ak840 (AK840)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 370V, Oval (4UHA3)
- DAYTON Motor Dual Run Cap, 60/7.5 MFD, 370V, Oval (4UHA4)
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (2MEJ8)
- DAYTON Run Capacitor, 25 MFD, 440V, Round (2MEH2)
- DAYTON Motor Dual Run Cap, 40/3 MFD, 440V, Round (6FLT3)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Oval (2MEA4)
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F170)
- Dayton Motor Run Capacitors