Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 55/10 MFD, 440V, Oval
Mfr # 6FLP1
Zoro # G1588203
original price:
$35.72
19% off
new price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 55/10
- Capacitor Voltage 440V AC
- Capacitor Shape Oval
- Overall Height 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLP1
- Zoro # G1588203
- UPC # 190735362846
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 6 3/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 5 15/16 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 440V AC, Microfarad Rating 55/10, Overall Height 6 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60SDS21)
- PRINCE Work Section (SVW1BA1)
- LDI INDUSTRIES Pump/Motor Adapter, 4F17, 56C-145TC (6029)
- DAYTON Run Capacitor, 15 MFD, 440V, Oval (2MDY9)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Round (2MEG5)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (2MEK1)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Oval (2MDX8)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Round (2MEE9)
- DAYTON Motor Run Capacitor, 6 MFD, 370V, Round (6FLP3)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37050H)
- Dayton Motor Capacitors