Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 45/5 MFD, 370V, Round
Mfr # 2MEF4
Zoro # G2635902
original price:
$23.68
11% off
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MEF4
- Zoro # G2635902
- UPC # 190735224298
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 3/8 in |
Case Height | 4 3/4 in |
Diameter | 2 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 45/5, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX , Standard Timing Belt, XL, 3/8 X 14, T70, Trapezoidal (140XL037)
- ALEMITE Grease Ftting Zerk, 45 Deg, 1/4"-28 SAE-LT (A1637)
- FESTO Push-In Fitting QSM-M5-4-I (QSM-M5-4-I)
- ROTOM Rotom 45DV, 45MFD, 440V, Run Capacitor, Oval (45DV)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 370V, Round (2MEF5)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Round (2MEF6)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (2MEK3)
- DAYTON Run Capacitor, 10 MFD, 440V, Round (2MEG6)
- DAYTON Motor Dual Run Cap, 15/3 MFD, 370V, Oval (6FLN2)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 370V, Round (2MEF2)
- TITAN HD Motor Run Capacitor, 45 MFD, 440V, Round (PRCF45A)
- Dayton Motor Capacitors