Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 45/3 MFD, 370V, Round
Mfr # 6FLR0
Zoro # G2189092
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLR0
- Zoro # G2189092
- UPC # 190735362938
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 3/8 in |
Diameter | 2 3/8 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 45/3, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA 20 Ton Cylinder, SA, 175 In Stroke, HL2002 (HL2002)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 96" (AA96)
- SKF Single Row Ball Bearing, Shielded (6207 2Z C3HT51)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- DAYTON Motor Dual Run Cap, 50/10 MFD, 370V, Round (6FLR1)
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 370V, Round (6FLR4)
- DAYTON Motor Dual Run Cap, 45/3 MFD, 440V, Round (6FLT4)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Oval (2MEA4)
- DAYTON Run Capacitor, 40 MFD, 440V, Round (2MEH5)
- DAYTON Motor Run Capacitor, 70 MFD, 5-5/8 In. H (6FLN1)
- DAYTON Motor Dual Run Cap, 80/10 MFD, 440V, Round (12N968)
- Dayton Motor Run Capacitors