Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 45/10 MFD, 370V, Oval
Mfr # 12N963
Zoro # G4155882
original price:
$28.08
19% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Oval
- Overall Height 5 1/4 in
- Overall Width 2 3/4 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12N963
- Zoro # G4155882
- UPC # 190735115251
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 3/4 in |
Case Height | 4 3/4 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 45/10, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-11-G)
- CONTINENTAL Straight 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPF-0606)
- PARKER Hydraulic Hose, 3/8" I.D., 385 ft. L, Black (487TC-6-RL)
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Oval (12N964)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 370V, Round (2MEF7)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Oval (4UHA7)
- DAYTON Run Capacitor, 5 MFD, 440V, Oval (2MDY5)
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F166)
- PACKARD Titan 440/370-Volt 40+7.5 MFD Round Pro Run Capacitor (TRCFD4075)
- Dayton Motor Capacitors