Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 40/7.5 MFD, 370V, Oval
Mfr # 2MDY2
Zoro # G1886455
original price:
$24.88
20% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Oval
- Overall Height 5 1/4 in
- Overall Width 2 3/4 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDY2
- Zoro # G1886455
- UPC # 190735223826
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 40/7.5, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6000Z, RadialDeep Groove Ball Brg 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded, NTN 6000Z (6000Z)
- MILTON INDUSTRIES HI-Flo V-Style 1/4" MNPT Steel (S760-1)
- EM&S Motor Mounting A-Bracket, 5.376" Motor Centerline, Galvanized (C5954-2TG)
- KOYO Needle Roller Brg, 128, 3/4in Bore, Open (B-128)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Oval (2MEA6)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 370V, Oval (2MDY3)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 440V, Oval (2MEA5)
- DAYTON Run Capacitor, 35 MFD, 370V, Round (2MEE1)
- DAYTON Run Capacitor, 25 MFD, 370V, Round (2MEC8)
- DAYTON Run Capacitor, 25 MFD, 370V, Oval (2MDW3)
- MARS Oval Run Capacitor, 7.5Mfd, 440V, Ms12931 (12931)
- Dayton Motor Run Capacitors