Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 40/5 MFD, 370V, Round
Mfr # 2MEF2
Zoro # G1898224
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 4 5/8 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MEF2
- Zoro # G1898224
- UPC # 190735224274
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 3/8 in |
Diameter | 2 3/8 in |
Case Height | 4 1/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 40/5, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP 90 (5500-08-08)
- COXREELS Gear Guard for 1175 Series (7700)
- PT COUPLING 5" Id Punch-Lok Clamps, 5/8" Wide, 25PK (P102000)
- SKF SKF 6213Z C3, Single Row Ball Bearings (6213Z C3)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (2MEJ6)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 440V, Round (2MEJ7)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Oval (4UGZ9)
- DAYTON Motor Dual Run Cap, 80/5 MFD, 370V, Round (2MEG2)
- DAYTON Run Capacitor, 10 MFD, 370V, Round (2MEC3)
- DAYTON Run Capacitor, 60 MFD, 370V, Round (2MEE5)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 370V, Round (2MEF7)
- Dayton Motor Run Capacitors