Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 40/3 MFD, 440V, Round
Mfr # 6FLT3
Zoro # G3388953
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 40/3
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLT3
- Zoro # G3388953
- UPC # 190735363065
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 1/2 in |
Case Height | 4 1/8 in |
Diameter | 2 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 40/3, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 150 ft. (DHRA50150)
- FESTO Standards-Based Cylinder DNC-40-250-PPV-A (DNC-40-250-PPV-A)
- WESTWARD Grease Gun, Pistol Grip Handle, 7000 psi (15F212)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6301 ZZEC3)
- DAYTON Run Capacitor, 50 MFD, 370V, Round (2MEE4)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 370V, Round (6FLR6)
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F179)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 370V, Round (2MEE8)
- DAYTON Motor Dual Run Cap, 80/5 MFD, 370V, Round (2MEG2)
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 440V, Round (2MEK5)
- TITAN PRO Motor Run Capacitor, 30 MFD, 3-5/8 In. H (TRCF30)
- Dayton Motor Capacitors