Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 35/7.5 MFD, 370V, Round
Mfr # 2MEF1
Zoro # G0670607
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 35/7.5
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEF1
- Zoro # G0670607
- UPC # 190735224267
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 5/32 in |
Diameter | 2 3/16 in |
Case Height | 4 1/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 35/7.5, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - H, 0.75 x 45in PL, T90 (450H075)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 1408mm PL, T176 (1408-8M-50)
- CHAMPION PNEUMATIC Gasket, Filter, Inlet (P09924A)
- IRWIN Threaded Insert Tool, 3/8-16 (L722-3/8-16)
- DAYTON Run Capacitor, 25 MFD, 370V, Oval (2MDW3)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (2MEK1)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 10 mfd, 3 5/8 in Overall H (2MDV7)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F180)
- DAYTON Run Capacitor, 50 MFD, 370V, Oval (2MDW8)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F177)
- INTERSTATE PNEUMATICS 10MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor (CBB60) (CMC7001)
- Dayton Motor Capacitors