Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 35/3 MFD, 440V, Oval
Mfr # 6FLP0
Zoro # G3183327
original price:
$18.69
10% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Oval
- Overall Height 4 5/8 in
- Overall Width 2 3/4 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLP0
- Zoro # G3183327
- UPC # 190735362839
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 3/4 in |
Case Height | 4 1/8 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 440V AC, Microfarad Rating 35/3, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25AD6P0N104 (25A-D6P0N104)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QT-54)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 1 Oz. (GPL-103)
- BOWER Tapered Roller Bearing Cone - 3.3125 In Id X 1.172 In W (498)
- DAYTON Motor Dual Run Cap, 35/4 MFD, 370V, Oval (6FLN6)
- DAYTON Motor Dual Run Cap, 35/3 MFD, 370V, Oval (6FLN5)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- DAYTON Motor Dual Run Cap, 30/4 MFD, 370V, Round (6FLP7)
- DAYTON Run Capacitor, 45 MFD, 440V, Oval (2MDZ7)
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 370V, Round (2MEF3)
- TITAN PRO Motor Run Capacitor, 40 MFD, 4-9/16 In. H (TOCF40)
- Dayton Motor Capacitors