Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 35/3 MFD, 370V, Oval
Mfr # 6FLN5
Zoro # G0979745
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Oval
- Overall Height 4 5/8 in
- Overall Width 2 3/4 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLN5
- Zoro # G0979745
- UPC # 190735362785
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 3/4 in |
Case Height | 4 1/8 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 35/3, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil MSFG-24/42-50/60 (MSFG-24/42-50/60)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/8 In (SF278)
- DAYTON GP Mtr, Split Ph, ODP, 1/12 HP, 1725 rpm, 42 (6K402)
- BRENNAN INDUSTRIES 32 Split Flange Kit Code 61 (1901-32)
- DAYTON Motor Dual Run Cap, 35/4 MFD, 370V, Oval (6FLN6)
- DAYTON Motor Dual Run Cap, 35/3 MFD, 440V, Oval (6FLP0)
- DAYTON Motor Run Capacitor, 70 MFD, 5-5/8 In. H (6FLN1)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 370V, Oval (2MDX9)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 4 mfd, 2 13/16 in Overall H (2MDV3)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 370V, Round (2MEF8)
- TITAN HD Motor Dual Run Cap, 55/7.5 MFD, 440V, Round (PRCFD5575A)
- Dayton Motor Capacitors