Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 35/10 MFD, 370V, Oval
Mfr # 6FLN4
Zoro # G0786922
original price:
$23.58
27% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 35/10
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLN4
- Zoro # G0786922
- UPC # 190735362778
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 35/10, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS7, 10 micron, Outside-In (MF0066033)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGE9)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23282MPG, Pressure Line, 3 micron, Outside-In (MF0059540)
- DDS Shaft Seal, 19 x 35 x 7 mm., TC, Nitrile Rubber (19357TC)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F171)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (2MEK1)
- DAYTON Run Capacitor, 3 MFD, 440V, Oval (4UHA6)
- DAYTON Motor Dual Run Cap, 20/5 MFD, 370V, Oval (2MDX5)
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F179)
- DAYTON Motor Dual Run Cap, 55/10 MFD, 440V, Oval (6FLP1)
- DAYTON Run Capacitor, 50 MFD, 370V, Oval (2MDW8)
- Dayton Motor Capacitors