Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 30/7.5 MFD, 370V, Round
Mfr # 4UHC4
Zoro # G2144545
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 30/7.5
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UHC4
- Zoro # G2144545
- UPC # 190735335239
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 1 31/32 in |
Case Height | 4 1/8 in |
Diameter | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 30/7.5, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Pressure Switch (1312100459)
- DYKEM Layout Fluid, Steel Blue, 930 mL (80600)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-F)
- FESTO Filter Regulator LFR-D-MAXI (LFR-D-MAXI)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 370V, Round (2MEF2)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 440V, Round (2MEJ7)
- DAYTON Run Capacitor, 35 MFD, 370V, Oval (2MDW5)
- DAYTON Run Capacitor, 50 MFD, 370V, Oval (2MDW8)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 5 mfd, 2 13/16 in Overall H (2MDV4)
- DAYTON Motor Dual Run Cap, 80/5 MFD, 370V, Round (2MEG2)
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F166)
- Dayton Motor Run Capacitors