Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 30/5 MFD, 370V, Round
Mfr # 2MEE8
Zoro # G0259411
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 4 5/8 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEE8
- Zoro # G0259411
- UPC # 190735224243
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 in |
Case Height | 4 1/8 in |
Diameter | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 30/5, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON J Series Tru-Flate Automotive Male Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x NP (2JM3-B)
- INTERSTATE PNEUMATICS 128 oz - 1 Gallon Air Tool Oil Jug (1 Gal), PK 4 (YL12-128-4CS)
- FESTO Short-Stroke Cylinder AEVC-50-10-I-P (AEVC-50-10-I-P)
- D&D Timing Belt, L, 0.5 x 35.2in PL, T94 (352L050)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Round (2MEE9)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Round (2MEE7)
- DAYTON Motor Dual Run Cap, 40/3 MFD, 370V, Round (6FLP9)
- DAYTON Motor Run Capacitor, 22.5 MFD, 3-5/8 In. H (39P226)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Oval (4UGZ9)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Oval (2MEA8)
- DAYTON Motor Dual Run Cap, 35/3 MFD, 370V, Oval (6FLN5)
- Dayton Motor Run Capacitors