Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 30/3 MFD, 370V, Round
Mfr # 6FLP6
Zoro # G2217905
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 4 5/8 in
- Overall Width 2 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLP6
- Zoro # G2217905
- UPC # 190735362891
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 in |
Case Height | 4 1/8 in |
Diameter | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 30/3, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 33'' Long x 7 Ribs Wide - 330J7 (330J7)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-25-11)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP6258)
- DAYTON Motor Dual Run Cap, 30/3 MFD, 440V, Round (6FLT0)
- DAYTON Motor Dual Run Cap, 25/3 MFD, 370V, Round (6FLP5)
- DAYTON Motor Dual Run Cap, 30/4 MFD, 370V, Round (6FLP7)
- DAYTON Run Capacitor, 50 MFD, 370V, Oval (2MDW8)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F173)
- DAYTON Run Capacitor, 6 MFD, 370V, Oval (2MDV5)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 370V, Oval (2MDX7)
- Dayton Motor Capacitors