Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 25/5 MFD, 440V, Oval
Mfr # 2MEA2
Zoro # G2298414
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Oval
- Overall Height 4 5/8 in
- Overall Width 2 3/4 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEA2
- Zoro # G2298414
- UPC # 190735224007
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 4 1/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 440V AC, Microfarad Rating 25/5, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Piston Air Compressor/Vacuum Pump, 1/8HP (617CA22)
- SIMPLEX P22, Two Speed, Steel Hydraulic Hand Pump, 0.06 in3 Oil Flow per Stroke at 10,000 psi, 17 in3 Oil (P22)
- TB WOODS FHP Sheave, AK59-QT (AK59)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- DAYTON Motor Dual Run Cap, 20/5 MFD, 370V, Oval (2MDX5)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Oval (2MEA4)
- DAYTON Motor Run Capacitor, 55 MFD, 5-7/16 In. H (2MDW9)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Round (2MEC6)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F177)
- DAYTON Run Capacitor, 30 MFD, 440V, Round (2MEH3)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 370V, Oval (POC7.5A)
- Dayton Motor Capacitors