Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 25/5 MFD, 370V, Round
Mfr # 2MEE7
Zoro # G3317334
original price:
$13.69
10% off
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 4 5/8 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MEE7
- Zoro # G3317334
- UPC # 190735224236
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 in |
Diameter | 2 in |
Case Height | 4 1/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 25/5, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 2240-8M-30 (2240-8M-30)
- SPEEDAIRE Guide Roller Set (42PC57)
- DAYTON A22 V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (3GWG5)
- ILB GOLD Rotor, Replacement For Wai Global 28-8202 (28-8202)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 370V, Round (2MEE8)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Round (2MEE9)
- DAYTON Motor Dual Run Cap, 25/3 MFD, 370V, Round (6FLP5)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Round (2MEC6)
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (4UHA5)
- DAYTON Run Capacitor, 40 MFD, 440V, Round (2MEH5)
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval (POCF6A)
- Dayton Motor Capacitors