Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 25/5 MFD, 370V, Oval
Mfr # 2MDX6
Zoro # G2122425
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 4 3/4 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDX6
- Zoro # G2122425
- UPC # 190735223772
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 3/4 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 4 1/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 25/5, Overall Height 4 3/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Mini ANL Fuse Holder only, for 4 or 8 Gau (92955)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Bore (124275)
- CONTINENTAL CONTITECH 1/2" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR05030-50)
- SOLBERG Filter Element, Paper, 2 Microns (244P)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Oval (2MDX8)
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F179)
- DAYTON Motor Dual Run Cap, 45/3 MFD, 440V, Round (6FLT4)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F169)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F173)
- DAYTON Motor Dual Run Cap, 35/10 MFD, 370V, Oval (6FLN4)
- DAYTON Motor Dual Run Cap, 45/10 MFD, 370V, Oval (12N963)
- Dayton Motor Capacitors