Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 20/5 MFD, 440V, Round
Mfr # 4UHC6
Zoro # G0341467
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 20/5
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UHC6
- Zoro # G0341467
- UPC # 190735335246
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 in |
Diameter | 2 in |
Case Height | 4 1/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 20/5, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SV4300-5FU)
- ZORO SELECT Hose Clamp, Interlocked, SAE 16, PK10 (43261)
- DIXON King Nipple, NPT Threaded Stainless, 2" (RST25)
- DIXON Air King Clamp Steel, 1" (A10)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (2MEJ6)
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F174)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F164)
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F166)
- DAYTON Run Capacitor, 12.5 MFD, 370V, Oval (2MDV8)
- DAYTON Motor Dual Run Cap, 45/10 MFD, 370V, Oval (12N963)
- TITAN PRO Motor Dual Run Cap, 50/5 MFD, 370-440V (TRCFD505)
- Dayton Motor Capacitors