Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 17.5/5 MFD, 370V, Oval
Mfr # 2MDX4
Zoro # G0446783
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 17.5/5
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDX4
- Zoro # G0446783
- UPC # 190735223758
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 3/8 in |
Overall Width | 2 3/4 in |
Case Height | 2 7/8 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 17.5/5, Overall Height 3 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 2062mm LP (SPZ2062)
- ENERPAC RC102K, SEAL KIT (RC102K)
- CONTINENTAL CONTITECH AX53 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (AX53)
- FESTO Blanking Plug B-M5-B (B-M5-B)
- DAYTON Run Capacitor, 25 MFD, 370V, Round (2MEC8)
- DAYTON Motor Dual Run Cap, 15/4 MFD, 370V, Oval (6FLN3)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Round (2MEE9)
- DAYTON Motor Dual Run Cap, 35/4 MFD, 370V, Oval (6FLN6)
- DAYTON Motor Dual Run Cap, 15/5 MFD, 440V, Oval (6FLN9)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Round (2MEJ2)
- DAYTON Run Capacitor, 30 MFD, 370V, Oval (2MDW4)
- Dayton Motor Capacitors