Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 15/5 MFD, 370V, Oval
Mfr # 2MDX3
Zoro # G3065745
original price:
$16.39
5% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 15/5
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDX3
- Zoro # G3065745
- UPC # 190735223741
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 7/16 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 2 7/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 15/5, Overall Height 3 7/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-60/1-56C, Helical Inline Speed Reducer, 56C Input Flange, 60:1 Ratio (WINL37-60/1-56C)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9035-0202)
- TRICO Lubricant, 1 G (30659)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- DAYTON Run Capacitor, 12.5 MFD, 370V, Oval (2MDV8)
- DAYTON Run Capacitor, 50 MFD, 440V, Oval (2MDZ8)
- DAYTON Motor Run Capacitor, 80 MFD, 5-5/8 In. H (2MDX2)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Oval (2MDX6)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 370V, Round (2MEF2)
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (2MDV1)
- TITAN PRO Motor Run Capacitor, 7.5 MFD, 2-7/8 In. H (TRCF7.5)
- Dayton Motor Capacitors