Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 15/4 MFD, 370V, Oval
Mfr # 6FLN3
Zoro # G0919545
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 3 3/8 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6FLN3
- Zoro # G0919545
- UPC # 190735362761
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 3/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 2 7/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 15/4, Overall Height 3 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Suction Gun, 16 oz., Black (1ZTC6)
- BANDO P/A Cog Combo, 3Vxm750, 3-3Vx750 (3-3VX750)
- MILTON M Style Coupler and Plug Kit, 5 Pcs (S-211)
- DYNABRADE Vane Rotor Set, Replacement (57113)
- DAYTON Motor Dual Run Cap, 15/3 MFD, 370V, Oval (6FLN2)
- DAYTON Motor Dual Run Cap, 35/3 MFD, 370V, Oval (6FLN5)
- DAYTON Motor Dual Run Cap, 80/5 MFD, 440V, Round (2MEK9)
- DAYTON Motor Dual Run Cap, 80/10 MFD, 370V, Round (6FLR7)
- DAYTON Run Capacitor, 6 MFD, 370V, Oval (2MDV5)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Round (2MEF6)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0335)
- Dayton Motor Capacitors