Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 15/3 MFD, 370V, Oval
Mfr # 6FLN2
Zoro # G3225354
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 3 3/8 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLN2
- Zoro # G3225354
- UPC # 190735362754
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 3/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 2 7/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 15/3, Overall Height 3 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 14M, 115 x 3850mm PL, T275 (3850-14M-115)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- KOYO Medium Ball Bearings 31-52MM (6205ZZ)
- THOMSON Pillow Block, 0.500 In Bore, 1.500 In L (SPB8OPN)
- DAYTON Motor Dual Run Cap, 15/4 MFD, 370V, Oval (6FLN3)
- DAYTON Run Capacitor, 20 MFD, 370V, Round (2MEC7)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Round (2MEG7)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 370V, Round (6FLR6)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 370V, Round (4UHC4)
- DAYTON Run Capacitor, 3 MFD, 440V, Oval (4UHA6)
- TITAN HD Motor Dual Run Cap, 80/10 MFD, 440V, Round (PRCFD8010A)
- Dayton Motor Capacitors