Shop All Hand Drum Pumps
Dayton
Motor, Drum Pump, 220 Volt, GPM 32
Mfr # 1DLK9
Zoro # G1819824
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- HP 1
- Housing Material Anodized Aluminum
- Full Load Amps 5 A
- Voltage 220VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLK9
- Zoro # G1819824
- UPC # 190735135259
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Cord Length | 16 ft |
Description
Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Electric, Motor Type Carbon Brush, Motor HP 1 hp, Motor Enclosure TEFC, Explosion Proof No, Rated Voltage 220V AC, Full Load Amps 5 A, Thermal Protection Yes, Variable Speed Yes, Housing Material Anodized Aluminum, Cord Length 16 ft, Plug Type NEMA 5-15-P (110V) or CEE 7/7 (220V), Duty Cycle Intermittent, Noise Level 88 db, Number of Phases 1, Motor RPM 0 to 10,000, Includes -, For Use With 1DLL1, 1DLL2, 1DLL3, 1DLL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Seal Ring Pr25 (R25-1.5-80-2A)
- LITTLE GIANT PUMP 1/8 HP Polypropylene Magnetic Drive Pump 115V 1" FPT (583503)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- PULSAFEEDER Flowmeter, 50 GPM, 150 PSI, 1 In (MTR300-G)
- DAYTON Hand Drum Pump, Lever, Steel, 3/4In OD (4AYD4)
- DAYTON Hand Drum Pump, Aluminum, 1-1/4In OD (4HA35)
- DAYTON Drum Pump, For Use w/5 gal. Container (52JR54)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR3)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA33)
- DAYTON Hand Drum Pump, Piston, Nylon, 1/4In OD (2UY12)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55BLU)
- Dayton Hand Drum Pumps