Shop All Hand Drum Pumps
Dayton
Motor, Drum Pump, 110 Volt, GPM 32
Mfr # 1DLK8
Zoro # G3487145
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure TEFC
- Hz 60
- Full Load Amps 8.5 A
- For Use With 1DLL1, 1DLL2, 1DLL3, 1DLL4
- HP 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLK8
- Zoro # G3487145
- UPC # 190735135242
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Cord Length | 16 ft |
Description
Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Electric, Motor Type Carbon Brush, Motor HP 1 hp, Motor Enclosure TEFC, Explosion Proof No, Rated Voltage 110V AC, Full Load Amps 8.5 A, Thermal Protection Yes, Variable Speed Yes, Housing Material Anodized Aluminum, Cord Length 16 ft, Plug Type NEMA 5-15-P (110V) or CEE 7/7 (220V), Duty Cycle Intermittent, Noise Level 88 db, Number of Phases 1, Motor RPM 0 to 10,000, Includes -, For Use With 1DLL1, 1DLL2, 1DLL3, 1DLL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Manual Submersible Sewage Pump 115V (WS0511BF)
- CONTROL DEVICES Float Valve Rod, Stem, 12 in L (R1315-12)
- PIUSI USA K44 Version A, Mechanical Meter, 5 to 32 Max. Flow Rate , Aluminum, 1" NPT Inlet (000710000)
- PURE GARDEN Tabletop 3-Tier Water Fountain with 7-Inch Raku Bowl Waterfall (50-LG5064)
- DAYTON Hand Drum Pump, Cast Iron, 1-1/4In OD (4HA38)
- DAYTON Drum Pump Tube, SS Suction Tube, 47" L (53RU59)
- DAYTON Hand Drum Pump, Rotary, Aluminum, 3/4In OD (40M296)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY44)
- DAYTON Hand Operated Drum Pump, 1 in OD, Piston, 55 gal For Container, 500 SUS Max Viscosity (4HA28)
- DAYTON Hand Drum Pump, Stainless Steel, 3/4In OD (38Y792)
- DAYTON Hand Drum Pump, Polypropylene, 1/4In OD (5UWG3)
- Dayton Hand Drum Pumps